
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Voltage & Frequency | 24 VDC |
Performance | Standard Performance |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
Pressure [Max] | 7000 psi |
Seal Material | Viton |
Actuation Identification | Solenoid A, Solenoid B |
Operation | Solenoid Operated |
Model No. | F3-DG4S4W-012C-H-60 |
Response Time | 50 to 80 ms |
Compatible Fluids | Phosphate Ester Fluids |
Function | Spring Centered |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 122 °F |
Rated Flow [Max] | 24 gal/min |
Leakage | Standard Performance |
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
NFPA Size | D05 |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
Watt Rating | 30 W |
Indicator Lights | Yes |
AC/DC | DC |
Temperature Range [Min] | 68 °F |
Weight | 0.0 LB |
