
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Fine Type of Control
Model No. | DGMFN-5-X-A1W-30 |
Type of Control | Fine Control |
Port Control | Port A |
Adjustment Type | Screw w/ Locknut |
Port Control, Dual | N/A |
Valve Type | Flow Control Valve |
Control Type | Single Control |
Design No. | 30 |
Type of Control, Dual | N/A |
Direction of Flow | Meter-In, Ports A & B |
Adjustment Type, Dual | N/A |
Interface | D05 |
Manufacturer Part No. | DGMFN-5-X-A1W-30 |
Weight | 7.0 LB |
