
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Seal Material | Buna-N |
Rated Flow [Max] | 30 gal/min |
Model No. | DG18V-3-8C-V-P-61 |
Operation | Solenoid Operated |
NFPA Size | D03 |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
Body Material | Gray Iron |
Function | Spring Centered, Double End |
Actuation Identification | Solenoid A, Solenoid B |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
Weight | 1.0 LB |
