
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Spring Arrangement | A |
Tank Port Rating | 1450 |
Adjustment | Yes |
Actuation Option | Solenoid |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Performance | Standard Performance |
Body Material | Cast Iron |
Valve Mount Type | NPTF Thread |
Valve Type | Pressure Relief |
Flow [Max] | 60.00 gal/min |
Model No. | CT5-060A-B-M-U-B5-100 |
Adjustment Type | Knob |
Manual Override | Yes |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Weight | 0.0 LB |
