
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
AC/DC | AC |
Model No. | F3-DG4S4-012A-D-60 |
NFPA Size | D05 |
Operation | Solenoid Operated |
Voltage & Frequency | 220 VAC - 50 Hz |
Pressure [Max] | 3600 psi |
Electrical Connection | KU W/ Deutsch Connector |
Seal Material | Buna-N |
Weight | 0.0 LB |
