
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Model No. | DG4V-3S-2C207-M-U-HH5-60 |
Operation | Solenoid Operated |
Coil Type | ISO 4400 |
Manual Override | Plain Override |
Reducer Module | No |
Body Material | Gray Iron |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Temperature Range [Min] | -4 °F |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 10 gal/min |
No. of Stages | Single Stage |
Performance | Standard Performance |
Leakage | Standard Performance |
Function | Spring Centered |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Tank Port Rating | 1450 |
Temperature Range [Max] | 158 °F |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Compatible Fluids | Petroleum Oil |
Weight | 1.0 LB |
