
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D06 NFPA Size
NFPA Size | D06 |
Model No. | DGC5-060A-C-M-FW-B5-80 |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 60 gal/min |
Spool Center Condition | B Port End |
Leakage | Standard Performance |
AC/DC | AC |
Operation | Solenoid Operated |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Reducer Module | No |
Watt Rating | 31 W |
Pressure [Max] | 3000 psi |
Weight | 1.0 LB |
