
- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
- Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
- Solid cast body and core passages for maximum strength and minimal pressure drop
Valve Type | Standard-Duty |
Mounting Screw Option Code | N/A |
Center Position | P & A Blocked, B to T |
Tank Port Rating | 3000 |
Solenoid | Double |
Rated Flow [Max] | 60 gal/min |
Seal Material | Buna-N |
Surge Suppressor/Damper | None |
Pilot/Drain | External Pilot/Internal Drain |
Spool Control Modification Code | None |
Pilot Valve Type | N/A |
Electrical Connector Code | None |
Port T Pressure Rating | 3000 psi |
Coil Rating Code | HL |
Electrical Options | None |
Operation | Pilot Operated |
Indicator Lights | No |
Actuator Type | Solenoid |
Pressure Port Check Valve Code | None |
Model No. | DG5S4-0431C-E-T-M-U-HL7-B13-70 |
Port Restrictor Plug Code | B13 |
Spool Indicator Switch Code | None |
Electrical Options Code | None |
Coil Type Code | U |
Response Type Code | None |
AC/DC | DC |
Overrides | Plain Override Solenoid Ends |
Crossover | All Ports Blocked |
Pilot Drain Code | T |
Spool Code | 31 |
Design No. | 70 |
Spool Spring Arrangement Code | C |
Pilot Pressure Code | E |
Response Type | Standard Response |
Electrical Connection | No Connector |
Mechanical Options | None |
Reducer Module | N/A |
Solenoid Indicator Lights Code | None |
Pressure Port Check Valve Pressure | N/A |
Solenoid Energization Code | None |
Housing Code | None |
Port Restrictor Plugs | 1.3 mm Diameter - B Port |
Pilot Valve Tank Pressure Rating Code | 7 |
NFPA Size | D07 |
Manual Override | Plain Override |
Manual Override Option Code | None |
EN Code | None |
Pressure [Max] | 3000 psi |
Assembly Code | None |
Function | 3-Position Spring Centered |
Voltage & Frequency | 24 VDC, Low Power Coil |
Coil Type | DIN 43650 |
Weight | 15.0 LB |
