
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Seal Material | Water Glycol |
Function | Spring Centered, Double End |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
Manual Override | Plain Override |
Model No. | DG4V-3S-8C207-VM-U-GH5-60 |
Operation | Solenoid Operated |
NFPA Size | D03 |
Weight | 0.0 LB |
