
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Tank Port Rating | 1450 |
Spring Arrangement | A |
Body Material | Cast Iron |
Model No. | F3-CG5-060A-C-M-FTWL-B5-100 |
Flow [Max] | 60.00 gal/min |
Manual Override | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Actuation Option | Solenoid |
Performance | Standard Performance |
No. of Stages | Two Stage |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Weight | 1.0 LB |
