
- Single Unit Vane Pumps - Fixed Displacement
- 20V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers 20V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- Pump rotation, port orientation and cartridge kit are field changeable
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
- Self-wear compensation
- performance does not degrade with use
Configuration | Single |
Shaft Seal Type | Single Shaft Seal |
Mounting Flange | SAE B, 2 Bolt |
Flow @ RPM | 12 gpm @ 1200 rpm |
Mounting | Flange Mount |
Seal Material | Buna-N |
Mounting Code | None |
Shaft Type | Straight w/ Key |
Cartridge Kit | 02-102521 |
Manufacturer Part No. | 20V12A-1C22R |
Shaft Key | 3/16 in |
Model No. | 20V12A-1C22R |
Design No. | 22 |
Displacement (in³/rev) | 2.5 |
Pump Series | 20V |
Flow Rate | 12 gal/min @ 1200 rpm |
Rotation | Right Hand (CW) |
Shaft Dia. | 0.875 in |
Pressure Port | 3/4 in Code 61 Flange |
Pressure [Max] | 3000 psi |
Port Type | Flange |
Integral Valve Configuration | w/o Integral Valves |
GPM @ Speed | 18 gpm @ 1800 rpm |
Shaft Length | 2.32 in |
Outlet Port Position | Inline w/ Inlet |
Port Size | 1.5 |
Weight | 26.0 LB |
-
Build To Order
