
- Single Unit Vane Pumps - Fixed Displacement
- 20V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers 20V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Port Type | Flange |
Seal Material | Buna-N |
Shaft Key | 3/16 in |
Model No. | 20V12A-1A22R |
Displacement (in³/rev) | 2.5 |
Mounting Code | None |
Design No. | 22 |
Mounting Flange | SAE B, 2 Bolt |
Flow Rate | 12 gal/min @ 1200 rpm |
Flow @ RPM | 12 gpm @ 1200 rpm |
Pressure Port | 3/4 in Code 61 Flange |
Outlet Port Position | Opposite Inlet Port |
Manufacturer Part No. | 20V12A-1A22R |
Pressure [Max] | 3000 psi |
Shaft Seal Type | Single Shaft Seal |
Shaft Type | Straight w/ Key |
Port Size | 1.5 |
Configuration | Single |
Shaft Length | 2.32 in |
Mounting | Flange Mount |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 0.875 in |
GPM @ Speed | 18 gpm @ 1800 rpm |
Pump Series | 20V |
Rotation | Right Hand (CW) |
Weight | 26.0 LB |
