
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525V Pump Series
- Flange Mount
- 14 Tooth Splined Shaft Type
- 1 3/8 in Shaft Diameter
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Major Diameter [Min] | 1.247 in |
Seal Material | Buna-N |
Minor Diameter [Max] | 1.06 in |
Pump Series | 3525V |
Pilot Type | Standard Pilot |
Mounting | Flange Mount |
Port Size | 3 |
Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Rotation | Right Hand (CW) |
Port Type | Flange |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Dia. | 1.375 in |
Shaft Type | 14 Tooth Splined |
Configuration | Double |
Manufacturer Part No. | 3525V25A21-11CC22R |
Spline Description | 12/24 |
Pressure Port Size, Cover End | 1 in Code 61 |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 2 5/16 in |
Mounting Flange | SAE C, 2 Bolt |
Minor Diameter [Min] | 1.05 in |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Shaft End Flow @ RPM | 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Minor Diameter | 1.055 in |
Shaft Key | N/A |
Displacement Shaft End (cu in/revolution) | 4.9 |
Controlled Flow Rate | N/A |
Relief Valve Setting | N/A |
Major Diameter [Max] | 1.25 in |
Model No. | 3525V25A21-11CC22R |
Displacement Cover End (cu in/revolution) | 4.1 |
Weight | 76.0 LB |
