
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Left Hand (CCW) Rotation
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Rotation | Left Hand (CCW) |
Shaft Type | N/A |
Mounting Flange Code | 6 |
Port Type | SAE |
Seal Material | Buna-N |
Design No. | 11 |
Pump Series | V20 |
Flow Rate | 12 gal/min @ 1200 rpm |
Displacement (in³/rev) | 2.4 |
Port Size | SAE-20 |
Integral Valve Configuration | w/o Integral Valves |
Shaft Length | N/A |
Outlet Port Position | Inline w/ Inlet |
Pressure Port Code | S |
Pressure Port | SAE-12 |
GPM @ Speed | 18 gpm @ 1800 rpm |
Shaft Key | N/A |
Mounting Flange | SAE B, 2 Bolt |
Shaft Code + Outlet Port Code | 15C |
Shaft Dia. | N/A |
Shaft Code | 15 |
Flow @ RPM | 12 gpm @ 1200 rpm |
Inlet Port Code | S |
Pressure [Max] | 2200 psi |
Weight | 0.0 LB |
