
- V20 Series Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Threaded w/Woodruff Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Key | #13 Woodruff |
Port Type | NPT |
Displacement (in³/rev) | 2.59 |
Integral Valve Flow Rate | 8 gal/min |
Mounting | Flange Mount |
Pressure [Max] | 2200 psi |
Rotation | Right Hand (CW) |
Pressure Port | 3/4 in NPT |
Seal Material | Buna-N |
Mounting Flange | SAE A, 2 Bolt |
Port Size | 1 1/4 |
Inlet Port Code | P |
Design No. | 22 |
Integral Valve Configuration | Flow Control & Relief |
Integral Valve Relief Setting | 1500 psi |
GPM @ Speed | 19.5 gpm @ 1750 rpm |
Flow @ RPM | 13 gpm @ 1200 rpm |
Shaft Dia. | 0.875 in |
Pump Series | V20 |
Shaft Length | 2.78 in |
Outlet Port Position | Inline w/Inlet |
Pressure Port Code | P |
Mounting Flange Code | 1 |
Shaft Type | Threaded w/ Woodruff Key |
Shaft Code + Outlet Port Code | 3C |
Weight | 18.0 LB |
