
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Body Material | Gray Iron |
Spool Shift Timing | N/A |
Operation | Solenoid Operated |
Leakage | Standard Performance |
Surge Suppressor/Damper | None |
Tank Port Rating | 3046 |
Solenoid Energization Code | None |
Solenoid | Double |
Cycle Rate [Max] | N/A |
Function Code | 3 |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | F |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Max] | 158 °F |
Spool Spring Arrangement Code | C |
Spool Code | 3 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module | No |
Port T Code | 6 |
Function | 3-Position Spring Centered |
Port Restrictor Plug Code | None |
Model No. | DG4V-3-3C-M-FW-B6-60-EN21 |
Coil Rating Code | B |
Mechanical Options | None |
Solenoid Code | B |
EN Code | EN21 |
Port Restrictor Plugs | None |
Mounting | Subplate/Manifold Mount |
Pilot/Drain | None |
Temperature Range [Min] | -4 °F |
Actuation Identification | Solenoid A, Solenoid B |
Manual Override Option Code | None |
Electrical Connector Code | None |
Performance | High Performance |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Rated Flow [Max] | 20 gal/min |
Solenoid Indicator Lights Code | None |
Design No. | 60 |
Response Time | 15 to 23 ms |
Compatible Fluids | Petroleum Oil |
NFPA Size | D03 |
Electrical Connection | No Connector |
Housing Code | W |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Actuator Type | Solenoid |
AC/DC | AC |
Port T Pressure Rating | 3000 psi |
Valve Type | High-Performance |
Center Position | P & B Blocked, A to T |
Manual Override | Plain Override |
Indicator Lights | No |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
No. of Stages | Single Stage |
Weight | 0.0 LB |
