
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Contains graphite and MOS2
Electrical Options | None |
Coil Type Code | U |
AC/DC | AC |
Spool Spring Arrangement Code | B |
Pilot Valve Type | N/A |
Actuator Type | Solenoid |
Model No. | DG4S4-016B-U-B-60-LH |
Electrical Options Code | None |
Tank Port Rating | 1000 |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
Port T Pressure Rating | 1000 psi |
Spool Code | 6 |
Pressure [Max] | 3600 psi |
Port Restrictor Plugs | None |
Mechanical Options Code | LH |
Overrides | No Overrides |
NFPA Size | D05 |
Crossover | P Blocked, A or B to T |
Solenoid | Single |
Design No. | 60 |
Electrical Connection | DIN 43650 |
Mechanical Options | Single Solenoid Reverse Assembly |
Cycle Rate [Max] | N/A |
Valve Type | Standard-Duty |
Pressure Port Check Valve Pressure | N/A |
Rated Flow [Max] | 25 gal/min |
Response Type | Standard Response |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Center Position | P Blocked, A & B to T |
Pilot/Drain | None |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Function | 2-Position Spring Centered, End to Center, Single End |
Surge Suppressor/Damper | None |
Flow Direction Code | 4 |
Reducer Module | N/A |
Coil Rating Code | B |
Weight | 10.0 LB |
