
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
AC/DC | AC |
Electrical Options | None |
No. of Stages | Single Stage |
Coil Type Code | U |
Pilot/Drain | None |
Indicator Lights | No |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Min] | 68 °F |
Pilot Valve Type | N/A |
Crossover | All Ports Open |
Leakage | Standard Performance |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Spool Spring Arrangement Code | C |
NFPA Size | D05 |
Actuator Type | Solenoid |
Overrides | No Overrides |
Manual Override | Plain Override |
Tank Port Rating | 1000 |
Function | 3-Position Spring Centered, Double End |
Port T Pressure Rating | 1000 psi |
Operation | Solenoid Operated |
Spool Code | 0 |
Coil Type | ISO 4400 (Din 43650) Connector |
Electrical Options Code | None |
Pressure [Max] | 6500 psi |
Rated Flow [Max] | 24 gal/min |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Flow Direction Code | 4 |
Compatible Fluids | Petroleum Oil |
Port Restrictor Plugs | None |
Performance | Standard Performance |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Pressure Port Check Valve Pressure | N/A |
Cycle Rate [Max] | N/A |
Solenoid | Double |
Temperature Range [Max] | 122 °F |
Mechanical Options | None |
Mounting | Subplate/Manifold Mount |
Mechanical Options Code | None |
Model No. | DG4S4-010C-U-D-60 |
Design No. | 60 |
Center Position | All Ports Open |
Response Type | Standard Response |
Response Time | 20 to 40 ms |
Body Material | Gray Iron |
Surge Suppressor/Damper | None |
Coil Rating Code | D |
Electrical Connection | DIN 43650 |
Weight | 10.0 LB |
