
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Reducer Module | No |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Function | Spring Centered |
Coil Type | ISO 4400 |
Compatible Fluids | Petroleum Oil |
Body Material | Gray Iron |
No. of Stages | Single Stage |
Rated Flow [Max] | 10 gal/min |
Spool Spring Arrangement Code | C |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Tank Port Rating | 1450 |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Leakage | Standard Performance |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Model No. | DG4V-3S-8C208-VM-U-GH5-60 |
Actuator Type | Solenoid |
Weight | 2.0 LB |
