
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Response Time | 20 to 40 ms |
Reducer Module | N/A |
Temperature Range [Min] | 68 °F |
Operation | Solenoid Operated |
Overrides | No Overrides |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot/Drain | None |
Cycle Rate [Max] | N/A |
Pressure [Max] | 6500 psi |
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Design No. | 60 |
Model No. | DG4S4-010B-U-B-60 |
Spool Spring Arrangement Code | B |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Solenoid | Single |
Temperature Range [Max] | 122 °F |
Spool Code | 0 |
NFPA Size | D05 |
Rated Flow [Max] | 24 gal/min |
Leakage | Standard Performance |
Electrical Options | None |
Indicator Lights | No |
Port T Pressure Rating | 1000 psi |
Pilot Valve Type | N/A |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
Flow Direction Code | 4 |
Tank Port Rating | 1000 |
Surge Suppressor/Damper | None |
Coil Type Code | U |
Mechanical Options | None |
Electrical Options Code | None |
Electrical Connection | DIN 43650 |
Function | 2-Position Spring Centered, End To Center |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Coil Type | ISO 4400 |
Center Position | All Ports Open |
Valve Type | Standard-Duty |
Coil Rating Code | B |
Performance | Standard Performance |
Manual Override | Plain Override |
Body Material | Gray Iron |
Port Restrictor Plugs | None |
Crossover | All Ports Open |
AC/DC | AC |
Response Type | Standard Response |
Mechanical Options Code | None |
Weight | 10.0 LB |
