
- Solenoid Actuated Valve
- Roller/Cam Operated Operation
- D03 NFPA Size
- Spring Offset Function
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Function | Spring Offset |
Model No. | DG20V-3-2A-2-60 |
Operation | Roller/Cam Operated |
Reducer Module | No |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Actuation Identification | Solenoid B |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Rated Flow [Max] | 30 gal/min |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Spool Center Condition | B Port End |
Spool Spring Arrangement Code | A |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Weight | 1.0 LB |
