
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Series 02 two-stage directional valves are designed to meet the requirements of high performance, precision industrial hydraulic systems operating at pressure to 210 bar (3,000 psi) and flows to 130 l/min (34 U.S. gpm), depending on spool type.
features
- Tapered main spool lands which permit faster operation with less hydraulic shock
- Advanced design pilot valves provide reduced power consumption without any sacrifice of valve performance
- Quiet, long-life solenoids can be quickly replaced without disturbing the hydraulic circuitry for easy maintenance
Overrides | Plain Override Solenoid Ends |
Crossover | P Blocked, A or B to T |
Operation | Solenoid Operated |
Response Type Code | None |
Body Material | Gray Iron |
Solenoid Energization Code | None |
Electrical Options | None |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connector Code | None |
Electrical Connection | No Connector |
Pilot Pressure Code | None |
Temperature Range [Min] | -0.4 °F |
Indicator Lights | No |
Actuator Type | Solenoid |
Pilot Pressure [Max] | 3000 psi |
Spool Control Modification Code | None |
Spool Code | 6 |
No. of Stages | Two Stage |
Pilot Pressure [Min] | 75 psi |
Coil Rating Code | B |
Coil Type Code | F |
Pressure Port Check Valve Code | None |
Leakage | Standard Performance |
Temperature Range [Max] | 150.8 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Reducer Module | N/A |
Spool Indicator Switch Code | None |
Mechanical Options | None |
Design No. | 20 |
Center Position | P Blocked, A & B to T |
Manual Override | Plain Override |
Response Type | Standard Response |
EN Code | None |
Pilot Valve Tank Pressure Rating Code | 5 |
Housing Code | W |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Function | 3-Position Spring Centered |
Tank Port Rating | 1450 |
Mounting | Subplate/Manifold Mount |
Port T Pressure Rating | 1450 psi |
NFPA Size | D05 |
Solenoid | Double |
Solenoid Indicator Lights Code | None |
Port Restrictor Plugs | None |
Electrical Options Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Pilot Valve Type | N/A |
Assembly Code | None |
Spool Spring Arrangement Code | C |
Manual Override Option Code | None |
AC/DC | AC |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 3000 psi |
Valve Type | Standard-Duty |
Mounting Screw Option Code | None |
Rated Flow [Max] | 30 gal/min |
Pressure Port Check Valve Pressure | N/A |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5S4-02-6C-T-M-FW-B5-20 |
Pilot Drain Code | T |
Weight | 13.0 LB |
