
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 43.5 to 1450 psi Pressure Adjustment Range
- Screw Adjustment Type
Pressure [Max] | 4500 psi |
Remote Control Port | No |
Valve Type | Relief Valve |
Adjustment | Yes |
Seal Material | Buna-N |
Pressure Limited In, Dual | Port B |
Pressure Adjustment Range (psi) | 43.5 to 1,450 |
External Drain | No |
Performance | Standard Performance |
External Drain, Dual | No |
No. of Stages | Two Stage |
Actuation Option | Proportional |
Model No. | DGMC2-3-AB-BW-BA-GW-41 |
Gage Port | None |
Design No. | 41 |
Manufacturer Part No. | DGMC2-3-AB-BW-BA-GW-41 |
Relief Function | Dual |
Adjustment Type, Dual | Screw w/Locknut |
Port Drained Into | Port B |
Adjustment Type | Screw |
Port Drained Into, Dual | Port A |
Pressure Limited In | Port A |
Pressure Adjustment Range, Dual (psi) | 725-4,500 |
Interface | D03 |
Body Material | Cast Iron |
Weight | 3.3 LB |
