
- Pressure Control Valve
- Sequence Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.
- The spool is offset by the spring such that flow cannot pass through the valve.When the force exerted by the pilot pressure on the spool end exceeds the force of the main spring, the spool is moved to allow flow through the valve.
Adjustment Type | Screw |
Actuation Option | Proportional |
Gauge Port Thread Type | SAE |
Performance | Standard Performance |
Model No. | DGMR1-3-PP-FW-S-40 |
Body Material | Cast Iron |
Gage Port | SAE-4 |
Operating Pressure [Max] | 4500 psi |
Pressure Adjustment Range (psi) | 290 to 3,625 |
External Drain | No |
Adjustment | Yes |
Design No. | 40 |
Family Name | Vickers D03 SystemStak™ Valves |
Seal Material | Buna-N |
Pressure [Max] | 4500 psi |
Interface | D03 |
Manufacturer Part No. | DGMR1-3-PP-FW-S-40 |
Valve Type | Sequence Valve "P" Port |
Flow [Max] | 16 gal/min |
Weight | 2.6 LB |
