
- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.In counterbalance valves, the spool is offset by the spring in such a way that flow cannot pass through the valve.
Performance | Standard Performance |
Manufacturer Part No. | DGMR-3-TA-CW-S-40 |
External Drain | No |
Counterbalance Type | Single |
Pressure [Max] | 4500 psi |
Actuation Option | Proportional |
Operating Pressure [Max] | 4500 psi |
Pilot Ratio | N/A |
Port Control, Dual | N/A |
Seal Material | Buna-N |
Body Material | Cast Iron |
Gage Port | SAE-4 |
Port Control | Counterbalance in T Port, Piloted from A Port |
Adjustment Type, Dual | N/A |
Design No. | 40 |
Flow [Max] | 16 gal/min |
Pressure Adjustment Range, Dual (psi) | N/A |
Model No. | DGMR-3-TA-CW-S-40 |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 145 to 2,000 |
No. of Stages | Single Stage |
Interface | D03 |
Family Name | Vickers D03 SystemStak™ Valves |
Adjustment Type | Screw |
Valve Type | Counterbalance Valve "A" Port Pilot |
Gauge Port Thread Type | SAE |
Weight | 2.6 LB |
