
- Direction Control Valve
- Pilot Operated Check Valve Type
Check Location | Port B |
Decompression Feature | No |
Model No. | DGMPC 3 BAM 41 |
Design No. | 41 |
Valve Type | Pilot Operated Check Valve |
Cracking Pressure | 36 psi |
Interface | D03 |
Weight | 0.0 LB |

Check Location | Port B |
Decompression Feature | No |
Model No. | DGMPC 3 BAM 41 |
Design No. | 41 |
Valve Type | Pilot Operated Check Valve |
Cracking Pressure | 36 psi |
Interface | D03 |
Weight | 0.0 LB |