
- Direction Control Valve
- Pilot Operated Check Valve Type
Check Location | Port A |
Interface | D03 |
Valve Type | Pilot Operated Check Valve |
Design No. | 41 |
Model No. | DGMPC 3 ABN 41 |
Cracking Pressure | 72 psi |
Decompression Feature | No |
Weight | 1.0 LB |

Check Location | Port A |
Interface | D03 |
Valve Type | Pilot Operated Check Valve |
Design No. | 41 |
Model No. | DGMPC 3 ABN 41 |
Cracking Pressure | 72 psi |
Decompression Feature | No |
Weight | 1.0 LB |