
- Direction Control Valve
- Pilot Operated Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
Cracking Pressure | 35 psi |
Body Material | Ductile Iron |
Model No. | DGMPC 3 ABM BAM 41 |
Fluid Cleanliness | 19/17/14 micron |
Interface | D03 |
Check Location | Port A & Port B |
Pressure [Max] | 5076 psi |
Design No. | 41 |
Leakage | Standard Performance |
Decompression Feature | No |
Valve Type | Pilot Operated Check Valve |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 1.0 LB |
