These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Valve Type
High-Performance
Overrides
No Overrides
Port Restrictor Plugs
None
Solenoid Code
B
Seal Material
Buna-N
Pilot Valve Type
N/A
Response Type
Standard Response
Operation
Solenoid Operated
Pressure Port Check Valve Pressure
N/A
Design No.
60
Coil Rating Code
B
Electrical Options
None
NFPA Size
D03
Surge Suppressor/Damper
None
AC/DC
AC
Coil Type Code
F
Manual Override Option Code
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Port T Pressure Rating
150 psi
Cycle Rate [Max]
N/A
Solenoid
Single
Center Position
All Ports Blocked
Solenoid Indicator Lights Code
None
Function Code
2
Spool Spring Arrangement Code
A
Pilot/Drain
None
Function
2-Position Spring Offset, End to End
Rated Flow [Max]
21 gal/min
Reducer Module
N/A
Actuator Type
Solenoid
Port Restrictor Plug Code
None
Solenoid Energization Code
None
Mechanical Options
None
EN Code
None
Spool Code
2
Housing Code
W
Spool Indicator Switch Code
S5
Spool Shift Timing
N/A
Port T Code
2
Crossover
All Ports Blocked
Electrical Connector Code
T
Surge Suppressor/Damper Code
None
Electrical Connection
Wired Terminal Block
Voltage & Frequency
110/120 VAC – 50/60 Hz
Indicator Lights
No
Pressure [Max]
5075 psi
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back