
- Direction Control Valve
- Direct Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
Check Location | Pressure Port |
Body Material | Ductile Iron |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DGMDC 3 Y PM 41 |
Leakage | Standard Performance |
Pressure [Max] | 5076 psi |
Cracking Pressure | 35 psi |
Direction of Flow | Free Flow To Actuator |
Interface | D03 |
Manufacturer Part No. | DGMDC-3-Y-PM-41 |
Valve Mount Type | Subplate/Manifold Mounted |
Design No. | 41 |
Valve Type | Direct Check Valve |
Weight | 3.0 LB |
