
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Fine Type of Control
Direction of Flow | Meter-In, Ports A & B |
Control Type | Single Control |
Model No. | DGMFN 3 X B1W 41 |
Manufacturer Part No. | DGMFN-3-X-B1W-41 |
Type of Control, Dual | N/A |
Design No. | 41 |
Type of Control | Fine Control |
Adjustment Type | Screw w/ Locknut |
Port Control, Dual | N/A |
Valve Type | Flow Control Valve |
Adjustment Type, Dual | N/A |
Port Control | Port B |
Interface | D03 |
Weight | 3.0 LB |
