
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Fine Type of Control
Design No. | 41 |
Type of Control | Fine Control |
Manufacturer Part No. | DGMFN-3-Y-A1W-41 |
Adjustment Type, Dual | N/A |
Port Control, Dual | N/A |
Valve Type | Flow Control Valve |
Port Control | Port A |
Interface | D03 |
Direction of Flow | Meter-Out, Ports A & B |
Type of Control, Dual | N/A |
Control Type | Single Control |
Adjustment Type | Screw w/ Locknut |
Model No. | DGMFN 3 Y A1W 41 |
Weight | 3.0 LB |
