
- Direction Control Valve
- Direct Check Valve Type
Interface | D03 |
Design No. | 41 |
Valve Type | Direct Check Valve |
Cracking Pressure | 72 psi |
Model No. | DGMDC 3 XTN 41 |
Check Location | Tank Port |
Manufacturer Part No. | DGMDC-3-X-TN-41 |
Direction of Flow | Free Flow Away from Actuator |
Weight | 3.0 LB |
