
- Pressure Control Valve
- Pressure Reducing Valve Type
- 51 to 1000 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Pressure Adjustment Range (psi) | 51 to 1,000 |
Adjustment Type | Screw w/ Locknut |
Gage Port | G1/8 |
Model No. | DGMX2-3-PPL-BW-B-40 |
External Drain | No |
Interface | D03 |
Remote Control Port | No |
Adjuster Location | Port A End |
Port Control | Pressure Port |
Design No. | 40 |
Gauge Port Thread Type | BSP |
Valve Type | Pressure Reducing Valve |
Manufacturer Part No. | DGMX2-3-PPL-BW-B-40 |
Pilot Control | Pressure Port |
Weight | 3.3 LB |
