
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 45 to 1450 psi Pressure Adjustment Range
- Screw Adjustment Type
Port Drained Into, Dual | N/A |
Port Drained Into | Tank Port |
Valve Type | Relief Valve |
Relief Function | Single |
Gage Port | None |
Seal Material | Buna-N |
Adjustment Type, Dual | N/A |
Manufacturer Part No. | DGMC-3-AT-BW-41 |
Body Material | Cast Iron |
Model No. | DGMC-3-AT-BW-41 |
No. of Stages | Single Stage |
Remote Control Port | No |
Performance | Standard Performance |
Adjustment Type | Screw |
External Drain | No |
External Drain, Dual | N/A |
Pressure Limited In, Dual | N/A |
Pressure Limited In | Port A |
Pressure [Max] | 4500 psi |
Pressure Adjustment Range (psi) | 45 to 1,450 |
Design No. | 41 |
Pressure Adjustment Range, Dual (psi) | N/A |
Actuation Option | Proportional |
Interface | D03 |
Adjustment | Yes |
Weight | 3.3 LB |
