
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Indicator Lights | No |
Actuator Type | Solenoid |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Function Code | 31 |
Port Restrictor Plug Code | None |
Coil Type Code | U |
Function | 2-Position Spring Offset, End to Center |
Surge Suppressor/Damper | None |
AC/DC | AC |
Operation | Solenoid Operated |
Solenoid Code | B |
Crossover | All Ports Blocked |
Manual Override Option Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid | Single |
Coil Type | DIN 43650 |
Port T Pressure Rating | 3000 psi |
Valve Type | High-Performance |
Pilot/Drain | None |
Cycle Rate [Max] | N/A |
Spool Shift Timing | N/A |
Coil Rating Code | B |
Electrical Connection | DIN 43650 |
Rated Flow [Max] | 21 gal/min |
NFPA Size | D03 |
Electrical Connector Code | None |
Model No. | DG4V 3 31B M U B6 60 |
Design No. | 60 |
Solenoid Indicator Lights Code | None |
Port T Code | 6 |
Tank Port Rating | 3000 |
Pressure [Max] | 5075 psi |
Spool Code | 31 |
Mechanical Options | None |
EN Code | None |
Port Restrictor Plugs | None |
Center Position | P & A Blocked, B to T |
Spool Spring Arrangement Code | B |
Solenoid Energization Code | None |
Housing Code | None |
Weight | 3.22 LB |
