
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 21 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Function | 3-Position Detented |
Spool Indicator Switch Code | None |
Model No. | DG4V 3 2N M U HL7 60 |
Solenoid | Double |
Port T Code | 7 |
Surge Suppressor/Damper | None |
Spool Code | 2 |
Temperature Range [Min] | -4 °F |
Tank Port Rating | 3046 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | N/A |
Spool Spring Arrangement Code | N |
Pilot/Drain | None |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Voltage & Frequency | 24 VDC |
No. of Stages | Single Stage |
Actuation Identification | Solenoid A, Solenoid B |
Overrides | No Overrides |
Coil Type | ISO 4400 (Din 43650) Connector |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | High-Performance |
Reducer Module | No |
Solenoid Indicator Lights Code | None |
Body Material | Gray Iron |
Seal Material | Buna-N |
Electrical Connector Code | None |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Electrical Connection | DIN 43650 |
Port Restrictor Plug Code | None |
Manual Override | Plain Override |
Performance | Standard Performance |
Port T Pressure Rating | 3000 psi |
Manual Override Option Code | None |
Response Time | 28 to 45 ms |
Watt Rating | 18 W |
Coil Type Code | U |
Function Code | 2 |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
AC/DC | DC |
Solenoid Code | HL |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 158 °F |
Solenoid Energization Code | None |
Center Position | All Ports Blocked |
Indicator Lights | No |
Crossover | All Ports Blocked |
Spool Shift Timing | N/A |
Operation | Solenoid Operated |
Design No. | 60 |
Coil Rating Code | HL |
Housing Code | None |
Actuator Type | Solenoid |
Cycle Rate [Max] | N/A |
EN Code | None |
NFPA Size | D03 |
Port Restrictor Plugs | None |
Rated Flow [Max] | 20 gal/min |
Electrical Options | None |
Weight | 5.0 LB |
