
- Direction Control Valve
- Pilot Operated Check Valve Type
Cracking Pressure | 14.5 psi |
Decompression Feature | Yes |
Design No. | 41 |
Valve Type | Pilot Operated Check Valve |
Model No. | DGMPC-3-D-BAK-41 |
Check Location | Port B |
Interface | D03 |
Weight | 0.0 LB |
