
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, Shift to Center Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Crossover | All Ports Open |
Actuation Identification | Solenoid B |
Spool Indicator Switch Code | None |
Function Code | 0 |
Port T Code | 5 |
Body Material | Gray Iron |
Reducer Module | No |
Coil Type Code | F |
Electrical Connector Code | PA5 |
Valve Type | Standard-Duty |
Solenoid Indicator Lights Code | L |
Center Position | All Ports Open |
Spool Spring Arrangement Code | F |
NFPA Size | D03 |
Mechanical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Petroleum Oil |
Response Time | 18 to 32 ms |
Spool Shift Timing | N/A |
Solenoid Code | B |
Temperature Range [Max] | 158 °F |
Actuator Type | Solenoid |
Tank Port Rating | 1450 |
Coil Rating Code | B |
Port Restrictor Plugs | None |
Electrical Connection | Five Pin Connector |
Performance | Standard Performance |
Spool Code | 0 |
Surge Suppressor/Damper | None |
Pilot/Drain | None |
Port Restrictor Plug Code | None |
Cycle Rate [Max] | N/A |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Overrides | No Overrides |
Port T Pressure Rating | 1500 psi |
Fluid Cleanliness | 19/17/14 micron |
Solenoid | Single |
Model No. | DG4V-3S-0F-M-FPA5WL-B5-60 |
Surge Suppressor/Damper Code | None |
Electrical Options | None |
Leakage | Standard Performance |
Manual Override Option Code | None |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Design No. | 60 |
Pilot Valve Type | N/A |
Solenoid Energization Code | None |
Rated Flow [Max] | 10 gal/min |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Function | 2-Position Spring Offset, Shift to Center |
Pressure Port Check Valve Pressure | N/A |
No. of Stages | Single Stage |
Housing Code | W |
Indicator Lights | Yes |
Operation | Solenoid Operated |
AC/DC | AC |
Response Type | Standard Response |
Weight | 5.0 LB |
