
- Series 4535V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/2" Shaft, Straight w/Key
- 90 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Displacement Shaft End (cu in/revolution) | 11.8 |
Rotation | Right Hand (CW) |
Minor Diameter | N/A |
Shaft Type | Straight w/ Key |
Seal Material | Buna-N |
Pump Series | 4535V |
Minor Diameter [Min] | N/A |
Minor Diameter [Max] | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Shaft Dia. | 1.5 in |
Port Size | 4 |
Spline Description | N/A |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 90° CCW from Inlet |
Major Diameter [Min] | N/A |
Shaft Seal Type | Single Shaft Seal |
Controlled Flow Rate | N/A |
Relief Valve Setting | N/A |
Model No. | 4535V60A38-86CB22R |
Displacement Cover End (cu in/revolution) | 7.4 |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Shaft Key | 3/8 in |
Shaft Length | 3.4375 in |
Major Diameter [Max] | N/A |
Pilot Type | Standard Pilot |
Manufacturer Part No. | 4535V60A38-86CB22R |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Port Type | Flange |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Weight | 118.0 LB |
