
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535V Pump Series
- Flange Mount
- 14 Tooth Splined Shaft Type
- 1.56 in Shaft Diameter
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Minor Diameter [Max] | 1.06 in |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Port Size | 4 |
Manufacturer Part No. | 4535V60A38-11CC22R |
Major Diameter [Min] | 1.247 in |
Mounting | Flange Mount |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Port Orientation - Cover End | Outlet Inline w/Inlet |
Shaft Type | 14 Tooth Splined |
Pump Series | 4535V |
Displacement Cover End (cu in/revolution) | 7.4 |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Minor Diameter [Min] | 1.05 in |
Displacement Shaft End (cu in/revolution) | 11.8 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Model No. | 4535V60A38-11CC22R |
Relief Valve Setting | N/A |
Shaft Key | N/A |
Rotation | Right Hand (CW) |
Port Type | Flange |
Spline Description | 12/24 |
Mounting Flange | SAE C, 2 Bolt |
Configuration | Double |
Shaft Length | 2.4375 in |
Minor Diameter | 1.055 in |
Controlled Flow Rate | N/A |
Major Diameter [Max] | 1.25 in |
Seal Material | Buna-N |
Pilot Type | Standard Pilot |
Shaft Dia. | 1.56 in |
Shaft Seal Type | Single Shaft Seal |
Weight | 118.0 LB |
