
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Major Diameter [Min] | N/A |
Shaft Dia. | 1.25 in |
Configuration | Double |
Model No. | 4535V60A38-1AA22L |
Displacement Cover End (cu in/revolution) | 7.4 |
Controlled Flow Rate | N/A |
Minor Diameter [Max] | N/A |
Pump Series | 4535V |
Pilot Type | Standard Pilot |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Displacement Shaft End (cu in/revolution) | 11.8 |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Mounting Flange | SAE C, 2 Bolt |
Port Orientation - Cover End | Outlet Opposite Inlet |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Port Size | 4 |
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Spline Description | N/A |
Rotation | Left Hand (CCW) |
Port Type | Flange |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Mounting | Flange Mount |
Manufacturer Part No. | 4535V60A38-1AA22L |
Major Diameter [Max] | N/A |
Shaft Length | 2 7/16 in |
Shaft Seal Type | Single Shaft Seal |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Relief Valve Setting | N/A |
Minor Diameter [Min] | N/A |
Shaft Key | 5/16 in |
Minor Diameter | N/A |
Weight | 118.0 LB |
