
- Series 4535V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 1.56" Shaft, 14 Tooth Splined
- 90 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Port Size | 4 |
Port Type | Flange |
Controlled Flow Rate | N/A |
Shaft Dia. | 1.56 in |
Spline Description | 12/24 |
Pump Series | 4535V |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Mounting Flange | SAE C, 2 Bolt |
Major Diameter [Min] | 1.247 in |
Displacement Shaft End (cu in/revolution) | 11.8 |
Manufacturer Part No. | 4535V60A35-11AA22L |
Mounting | Flange Mount |
Port Orientation - Cover End | Outlet Opposite Inlet |
Shaft Length | 2 7/16 in |
Rotation | Left Hand (CCW) |
Minor Diameter [Max] | 1.06 in |
Cover End Flow @ RPM | 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Model No. | 4535V60A35-11AA22L |
Shaft Type | 14 Tooth Splined |
Major Diameter [Max] | 1.25 in |
Relief Valve Setting | N/A |
Shaft Key | N/A |
Minor Diameter [Min] | 1.05 in |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Seal Material | Buna-N |
Minor Diameter | 1.055 in |
Displacement Cover End (cu in/revolution) | 6.8 |
Shaft Seal Type | Single Shaft Seal |
Pilot Type | Standard Pilot |
Weight | 118.0 LB |
