
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Shaft Length | 2 7/16 in |
Model No. | 4535V-60A30-1CC22R |
Port Orientation - Cover End | Outlet Inline w/Inlet |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Mounting Flange | SAE C, 2 Bolt |
Minor Diameter [Min] | N/A |
Displacement Cover End (cu in/revolution) | 5.9 |
Relief Valve Setting | N/A |
Controlled Flow Rate | N/A |
Shaft Type | Straight w/ Key |
Port Size | 4 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 11.8 |
Manufacturer Part No. | 4535V-60A30-1CC22R |
Minor Diameter [Max] | N/A |
Pump Series | 4535V |
Spline Description | N/A |
Cover End Flow @ RPM | 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Shaft Key | 5/16 in |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Major Diameter [Min] | N/A |
Shaft End Cartridge Kit | 02-102575 |
Cover End Cartridge Kit | 02-102557 |
Rotation | Right Hand (CW) |
Port Type | Flange |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Shaft Dia. | 1.25 in |
Minor Diameter | N/A |
Configuration | Double |
Mounting | Flange Mount |
Major Diameter [Max] | N/A |
Weight | 120.0 LB |
-
Build To Order
