
- Series 4535V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 1 1/2" Shaft, Straight w/Key
- 63 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Relief Valve Setting | N/A |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Spline Description | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Port Type | Flange |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Port Size | 4 |
Port Orientation - Cover End | Outlet Opposite Inlet |
Pilot Type | Standard Pilot |
Rotation | Left Hand (CCW) |
Major Diameter [Max] | N/A |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Model No. | 4535V42A38-86AA22L |
Displacement Shaft End (cu in/revolution) | 8.4 |
Displacement Cover End (cu in/revolution) | 7.4 |
Minor Diameter [Max] | N/A |
Shaft Type | Straight w/ Key |
Shaft Length | 3 7/16 in |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Minor Diameter [Min] | N/A |
Shaft Dia. | 1.5 in |
Minor Diameter | N/A |
Pump Series | 4535V |
Controlled Flow Rate | N/A |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Major Diameter [Min] | N/A |
Manufacturer Part No. | 4535V42A38-86AA22L |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Buna-N |
Shaft Key | 3/8 in |
Weight | 118.0 LB |
