
- Series 4535V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 63 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Relief Valve Setting | N/A |
Minor Diameter [Max] | N/A |
Model No. | 4535V-42A38-1CC22R |
Manufacturer Part No. | 4535V-42A38-1CC22R |
Shaft Seal Type | Single Shaft Seal |
Port Type | Flange |
Cover End Cartridge Kit | 02-102559 |
Shaft Dia. | 1.25 in |
Mounting Flange | SAE C, 2 Bolt |
Seal Material | Buna-N |
Controlled Flow Rate | N/A |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Displacement Shaft End (cu in/revolution) | 8.4 |
Shaft Length | 2 7/16 in |
Rotation | Right Hand (CW) |
Spline Description | N/A |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet Inline w/Inlet |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Mounting | Flange Mount |
Minor Diameter | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Pilot Type | Standard Pilot |
Shaft Type | Straight w/ Key |
Major Diameter [Max] | N/A |
Shaft End Cartridge Kit | 02-102572 |
Displacement Cover End (cu in/revolution) | 7.4 |
Major Diameter [Min] | N/A |
Shaft Key | 5/16 in |
Pump Series | 4535V |
Port Size | 4 |
Minor Diameter [Min] | N/A |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Weight | 118.0 LB |
-
Build To Order
