
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/2 in Shaft Diameter
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Mounting Flange | SAE C, 2 Bolt |
Model No. | 4535V42A35-86CC22R |
Shaft Type | Straight w/ Key |
Port Size | 4 |
Minor Diameter | N/A |
Mounting | Flange Mount |
Cover End Flow @ RPM | 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Displacement Cover End (cu in/revolution) | 6.8 |
Major Diameter [Min] | N/A |
Displacement Shaft End (cu in/revolution) | 8.4 |
Port Type | Flange |
Minor Diameter [Max] | N/A |
Port Orientation - Cover End | Outlet Inline w/Inlet |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Minor Diameter [Min] | N/A |
Pressure Port Size, Cover End | 1 1/4 in Code 61 |
Configuration | Double |
Controlled Flow Rate | N/A |
Rotation | Right Hand (CW) |
Manufacturer Part No. | 4535V42A35-86CC22R |
Shaft Length | 3.4375 in |
Pump Series | 4535V |
Pilot Type | Standard Pilot |
Relief Valve Setting | N/A |
Shaft Seal Type | Single Shaft Seal |
Major Diameter [Max] | N/A |
Shaft Dia. | 1.5 in |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Seal Material | Buna-N |
Shaft Key | 3/8 in |
Spline Description | N/A |
Weight | 118.0 LB |
