
- Series 4525V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 75 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Shaft Dia. | 1.25 in |
Relief Valve Setting | N/A |
Minor Diameter | N/A |
Pilot Type | Standard Pilot |
Minor Diameter [Max] | N/A |
Shaft Key | 5/16 in |
Port Size | 3 1/2 |
Mounting Flange | SAE C, 2 Bolt |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Shaft Type | Straight w/ Key |
Controlled Flow Rate | N/A |
Mounting | Flange Mount |
Model No. | 4525V50A14-1AA22R |
Shaft Length | 2 7/16 in |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Shaft End Flow @ RPM | 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Minor Diameter [Min] | N/A |
Port Type | Flange |
Manufacturer Part No. | 4525V50A14-1AA22R |
Major Diameter [Min] | N/A |
Cover End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Seal Material | Buna-N |
Major Diameter [Max] | N/A |
Rotation | Right Hand (CW) |
Displacement Cover End (cu in/revolution) | 2.8 |
Pump Series | 4525V |
Pressure Port Size, Cover End | 1 in Code 61 |
Displacement Shaft End (cu in/revolution) | 9.9 |
Spline Description | N/A |
Shaft Seal Type | Single Shaft Seal |
Weight | 101.0 LB |
