
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525V Pump Series
- Right Hand (CW) Rotation
Displacement Cover End (cu in/revolution) | 2.5 |
Design No. | 22 |
Shaft Seal Type | Single Shaft Seal |
Vane Function Type | Motor |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Displacement Shaft End (cu in/revolution) | 9.9 |
Configuration | Double |
Outlet Port Position [Rear] | 135° CW From Inlet Port |
Pump Series | 4525V |
Rotation | Right Hand (CW) |
Weight | 0.0 LB |
