
- Series 4525V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1.56" Shaft, 14 Tooth Splined
- 63 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Manufacturer Part No. | 4525V42A21-11AA22R |
Shaft Dia. | 1.56 in |
Major Diameter [Min] | 1.247 in |
Displacement Cover End (cu in/revolution) | 4.1 |
Shaft Seal Type | Single Shaft Seal |
Pump Series | 4525V |
Port Size | 3 1/2 |
Relief Valve Setting | N/A |
Minor Diameter | 1.055 in |
Major Diameter [Max] | 1.25 in |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Displacement Shaft End (cu in/revolution) | 8.4 |
Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Minor Diameter [Min] | 1.05 in |
Mounting | Flange Mount |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Pilot Type | Standard Pilot |
Pressure Port Size, Cover End | 1 in Code 61 |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Rotation | Right Hand (CW) |
Minor Diameter [Max] | 1.06 in |
Shaft Type | 14 Tooth Splined |
Spline Description | 12/24 |
Shaft Length | 2 7/16 in |
Mounting Flange | SAE C, 2 Bolt |
Controlled Flow Rate | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Seal Material | Buna-N |
Shaft Key | N/A |
Port Type | Flange |
Model No. | 4525V42A21-11AA22R |
Weight | 101.0 LB |
